Brass Round Dummy Plate and Knob Set in Brushed Nickel
Bachelet Brass Round Dummy Plate and Knob Set in Brushed Nickel
Frequently Purchased Together
Product Details
Product Details
- Made of solid brass.
- Includes all necessary operating parts and fastening hardware.
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- Bachelet
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 2-3/4 in
- Door Hardware Type:
- Lock
- Handle Type:
- Dummy
- Height:
- 8-3/8 in
- Material:
- Brass
- Shape:
- Rectangular
- Size:
- 2-3/8 in
- Thickness:
- 1-3/4 in
- UL Listed:
- No
- Width:
- 2-1/2 in