Backsplash in Hailstone White
Backsplash in Hailstone White
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Whites
- Color Finish Name:
- Hailstone White
- GSA Approved:
- No
- Height:
- 4 in
- IAPMO Listed:
- No
- Material:
- Quartz
- NSF Certified:
- No
- Origin:
- Global
- Product Type:
- Backsplash
- Proposition 65:
- Warning: Cancer and Reproductive Harm
- UL Listed:
- No
- Width:
- 49 in