This product requires certification to purchase.

Backsplash in Feathered White

You last purchased this on
 
Signature Hardware

Backsplash in Feathered White

  • Fast #
  • Part #SH455869
  • Item #8962493
  • Manufacturer Part #455869
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Signature Hardware

Backsplash in Feathered White

  • Fast #
  • Part #SH455869
  • Item #8962493
  • Manufacturer Part #455869
5 out of 5 Customer Rating

X Points
Color Finish Name: Feathered White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Application:
Residential
CARB OTC LEED Compliant:
No
Color Finish Category:
Whites
Color Finish Name:
Feathered White
GSA Approved:
No
Height:
4 in
IAPMO Listed:
No
Material:
Quartz
NSF Certified:
No
Origin:
Global
Product Type:
Backsplash
Proposition 65:
Warning: Cancer and Reproductive Harm
UL Listed:
No
Width:
61 in