This product requires certification to purchase.

2-1/4 x 14 in. Residential Steel Floor Register in Brushed Nickel

You last purchased this on
 
Signature Hardware

Baer 2-1/4 x 14 in. Residential Steel Floor Register in Brushed Nickel

  • Fast #
  • Part #SH435412
  • Item #8192430
  • Manufacturer Part #435412
3.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Signature Hardware

Baer 2-1/4 x 14 in. Residential Steel Floor Register in Brushed Nickel

  • Fast #
  • Part #SH435412
  • Item #8192430
  • Manufacturer Part #435412
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Application:
Residential
Collection:
Baer
Color Finish Name:
Brushed Nickel
Length:
15-3/8 in
Material:
Steel
Proposition 65:
Warning: Cancer and Reproductive Harm
Width:
14 in