*NLA *CVR* BALLANTINE WALL-MOUNT F
This product has been replaced by
Manufacturer Part #480855
Ballantine *NLA *CVR* BALLANTINE WALL-MOUNT F
Product Details
Product Details
- For above-counter lavatories and wall-mount installations.
- Soap Dispenser Included: No
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Ceramic Disc
- Collection:
- Ballantine
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Polished Brass
- Deck Plate Included:
- No
- Drain Included:
- Yes
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Wall Mount
- Flow Rate:
- 1.2 gpm
- Handle Type:
- Cross
- Height:
- 2-1/2 in
- Length:
- 11-1/2 in
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- Proposition 65:
- WARNING: Cancer and Reproductive harm. www.P65Warnings.ca.gov
- Spout Height:
- 1 in
- Spout Reach:
- 10-1/4 in
- Spout Type:
- Fixed
- Trim Only:
- No
- Width:
- 10-3/8 in