This product requires certification to purchase.

Two Handle Widespread Bathroom Sink Faucet in Oil Rubbed Bronze

This product has been replaced by

Signature Hardware Oil Rubbed Bronze Two Handle Widespread and Wall Mount Bathroom Sink Faucet
Signature Hardware Two Handle Wall Mount Widespread Bathroom Sink Faucet in Oil Rubbed Bronze
Manufacturer Part #480854
You last purchased this on
 
Signature Hardware

Ballantine Two Handle Widespread Bathroom Sink Faucet in Oil Rubbed Bronze

  • Fast #
  • Part #SH295257
  • Item #7639573
  • Manufacturer Part #295257
4.7 out of 5 Customer Rating
Brand image
You last purchased this on
 

This product has been replaced by

Signature Hardware Oil Rubbed Bronze Two Handle Widespread and Wall Mount Bathroom Sink Faucet
Signature Hardware Two Handle Wall Mount Widespread Bathroom Sink Faucet in Oil Rubbed Bronze
Manufacturer Part #480854
Signature Hardware

Ballantine Two Handle Widespread Bathroom Sink Faucet in Oil Rubbed Bronze

  • Fast #
  • Part #SH295257
  • Item #7639573
  • Manufacturer Part #295257
4.7 out of 5 Customer Rating

X Points
Color Finish Name: Oil Rubbed Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • For above-counter lavatories and wall-mount installations.
  • Soap Dispenser Included: No
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Application:
Residential
BAA Compliant:
No
Bathroom Faucet Type:
Widespread
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125.1
Collection:
Ballantine
Color Finish Category:
Bronze Tones
Color Finish Name:
Oil Rubbed Bronze
Deck Plate Included:
No
Depth:
10-3/8 in
Drain Included:
Yes
Faucet Connection Size:
1/2 in
Faucet Height:
2-1/2 in
Faucet Material:
Brass
Faucet Mount:
Wall Mount
Flow Rate:
1.2 gpm
GSA Approved:
No
Handle Length (in):
1-1/4 in
Handle Type:
Cross
IAPMO Listed:
No
Length:
10-1/2 in
NSF Certified:
No
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Proposition 65:
WARNING: Cancer and Reproductive harm. www.P65Warnings.ca.gov
Spout Reach:
10-1/4 in
Spout Type:
Fixed
Supply Lines Included:
No
Trim Only:
No
UL Listed:
No
Vandal Resistant:
No
Width:
11-1/2 in