This product requires certification to purchase.

36 in. Brass Door Pull in Oil Rubbed Bronze

You last purchased this on
 
Signature Hardware

Bamboo 36 in. Brass Door Pull in Oil Rubbed Bronze

  • Fast #
  • Part #SH445873
  • Item #7912122
  • Manufacturer Part #445873
3.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Signature Hardware

Bamboo 36 in. Brass Door Pull in Oil Rubbed Bronze

  • Fast #
  • Part #SH445873
  • Item #7912122
  • Manufacturer Part #445873
3.1 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Oil Rubbed Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Base: 1-1/8" W x 1-1/8" H.
  • Minimum door thickness: 1-1/2"
  • Maximum door thickness: 1-3/4".
  • Requires Certification

Specifications

Application:
Residential
Collection:
Bamboo
Color Finish Category:
Bronze Tones
Color Finish Name:
Oil Rubbed Bronze
Depth:
2-3/4 in
Height:
1-3/8 in
Length:
36 in
Material:
Brass
Product Type:
Door Pull
Proposition 65:
Warning: Cancer and Reproductive Harm
Size:
36 in x 1-3/8 in x 2-3/4 in