This product requires certification to purchase.

8 in. Brass Door Pull in Oil Rubbed Bronze

You last purchased this on
 
Signature Hardware

Bamboo 8 in. Brass Door Pull in Oil Rubbed Bronze

  • Fast #
  • Part #SH445877
  • Item #7912117
  • Manufacturer Part #445877
4.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Signature Hardware

Bamboo 8 in. Brass Door Pull in Oil Rubbed Bronze

  • Fast #
  • Part #SH445877
  • Item #7912117
  • Manufacturer Part #445877
4.5 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Oil Rubbed Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Minimum door thickness: 1-1/2".
  • Maximum door thickness: 1-3/4".
  • Base: 1-1/8" W x 1-1/8" H.
  • Requires Certification

Specifications

Application:
Residential
Collection:
Bamboo
Color Finish Category:
Bronze Tones
Color Finish Name:
Oil Rubbed Bronze
Depth:
2-7/8 in
Height:
1 in
Length:
8 in
Material:
Brass
Product Type:
Door Pull
Proposition 65:
Warning: Cancer and Reproductive Harm
Size:
8 in x 1 in x 2-7/8 in