Iron Rectangular Door Knob in Antique Iron
Barcheski Iron Rectangular Door Knob in Antique Iron
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- Barcheski
- Color Finish Category:
- Iron Tones
- Color Finish Name:
- Antique Iron
- Depth:
- 2-3/4 in
- Height:
- 108-1/2 in
- Material:
- Iron
- Size:
- 108-1/2 in x 2-1/4 in x 2-3/4 in
- UL Listed:
- No
- Width:
- 2-1/4 in