This product requires certification to purchase.

60W 6-Light Candelabra E-12 Chandelier in Brushed Gold with Matte Black

You last purchased this on
 
Signature Hardware

Bardi 60W 6-Light Candelabra E-12 Chandelier in Brushed Gold with Matte Black

  • Fast #
  • Part #PHHL6516BGMB
  • Item #9373590
  • Manufacturer Part #479859
3.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
Signature Hardware

Bardi 60W 6-Light Candelabra E-12 Chandelier in Brushed Gold with Matte Black

  • Fast #
  • Part #PHHL6516BGMB
  • Item #9373590
  • Manufacturer Part #479859
3.3 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Brushed Gold/Matte Black Select Color Finish Name

Package Quantity Info:

EA: 1 IP: 1 PT: 4
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Canopy Dimensions: 3/4" H x 6-1/4" Dia.
  • Stem Included: (4) 12", (1) 6"
  • Can be mounted on a sloped ceiling at up to 90 °
  • Glass Type: White
  • Light Bulb Type: Incandescent
  • Location Rating: Dry
  • Requires Certification

Specifications

CSA Certified:
CSA-C22.2 No. 250.0
Collection:
Bardi
Color Finish Category:
Gold Tones
Color Finish Name:
Brushed Gold/Matte Black
Dimmable:
No
ETL Listed:
Yes
Energy Star Compliant:
No
Glass Type:
White
Height:
14-3/4 in
Length:
35-1/2 in
Light Bulb Base Type:
Candelabra E-12
Light Bulb Type:
Incandescent
Material:
Metal, Glass
Number of Lights:
6
Proposition 65:
WARNING: Cancer and Reproductive Harm – www.P65Warnings.ca.gov
UL Listed:
UL 1598
Volts:
120V
Watts:
60 W
Width:
33 in