This product requires certification to purchase.

1-5/8 in. Brass Floor Mounted Door Stop in Oil Rubbed Bronze

You last purchased this on
 
Signature Hardware

Baroque 1-5/8 in. Brass Floor Mounted Door Stop in Oil Rubbed Bronze

  • Fast #
  • Part #SH248608
  • Item #7694207
  • Manufacturer Part #248608
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Signature Hardware

Baroque 1-5/8 in. Brass Floor Mounted Door Stop in Oil Rubbed Bronze

  • Fast #
  • Part #SH248608
  • Item #7694207
  • Manufacturer Part #248608
5 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Oil Rubbed Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Floor mount.
  • Base measures 1-1/8" diameter.
  • 1-5/8" H.
  • Includes fastening hardware.
  • Requires Certification

Specifications

Application:
Residential
Collection:
Baroque
Color Finish Category:
Bronze Tones
Color Finish Name:
Oil Rubbed Bronze
Door Stop Type:
Floor Door Stop
Height:
1-5/8 in
Material:
Brass
Size:
1-5/8 in