This product requires certification to purchase.

4-1/8 in. Brass Shelf Bracket in Chrome

You last purchased this on
 
Signature Hardware

Basilio 4-1/8 in. Brass Shelf Bracket in Chrome

  • Fast #
  • Part #SH457233
  • Item #9269731
  • Manufacturer Part #457233
4.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Signature Hardware

Basilio 4-1/8 in. Brass Shelf Bracket in Chrome

  • Fast #
  • Part #SH457233
  • Item #9269731
  • Manufacturer Part #457233
4.4 out of 5 Customer Rating

X Points
Color Finish Name: Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Weight limit 9 lbs. per pair.
  • Sold individually.
  • Requires Certification

Documents


Specifications

Collection:
Basilio
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Hardware Type:
Shelf Bracket
Height:
4-1/8 in
Length:
8 in
Material:
Brass
Proposition 65:
Warning: Cancer and Reproductive Harm
Width:
1 in