8 in. Cast Iron Shelf Bracket in Black Powder Coat
Basilio 8 in. Cast Iron Shelf Bracket in Black Powder Coat
Frequently Purchased Together
Product Details
Product Details
- Weight limit 10 lbs. per pair.
- Sold individually.
Documents
Specifications
- Collection:
- Basilio
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black Powder Coat
- Hardware Type:
- Shelf Bracket
- Height:
- 8 in
- Length:
- 12 in
- Material:
- Cast Iron
- Proposition 65:
- Warning: Cancer and Reproductive Harm
- Width:
- 1 in