9-3/4 in. Brass Shelf Bracket in Chrome
Basilio 9-3/4 in. Brass Shelf Bracket in Chrome
Frequently Purchased Together
Product Details
Product Details
- Weight limit 20 lbs. per pair.
- Sold individually.
Documents
Specifications
- Collection:
- Basilio
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Hardware Type:
- Shelf Bracket
- Height:
- 9-3/4 in
- Length:
- 11-7/8 in
- Material:
- Brass
- Proposition 65:
- Warning: Cancer and Reproductive Harm
- Width:
- 1 in