This product requires certification to purchase.

Basket Strainer in Polished Brass

You last purchased this on
 
Signature Hardware

Basket Strainer in Polished Brass

  • Fast #
  • Part #SH171PB
  • Item #10419797
  • Manufacturer Part #498100
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Signature Hardware

Basket Strainer in Polished Brass

  • Fast #
  • Part #SH171PB
  • Item #10419797
  • Manufacturer Part #498100
5 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 20
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Compatible with all kitchen and bar sinks.
  • Intended for use with 3-1/2" drain opening.
  • Overall diameter: 4-3/8".
  • Requires Certification

Specifications

Color Finish Category:
Brass Tones
Color Finish Name:
Polished Brass
Height:
2-1/2 in
Material:
Brass
Origin:
Global
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov