Bathroom Sink Drain in Matte Black
Bathroom Sink Drain in Matte Black
Frequently Purchased Together
Product Details
Product Details
- Made of solid brass
- Completely finished with plated parts
- Fits standard sinks with 1-1/2 in. drain holes
- 1-1/4 in. tailpiece
Specifications
- ASME:
- ASME A112.18.2 2015
- CSA Certified:
- CSA B125.2-15
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Drain Body Material:
- Brass
- Grid Drain Material:
- Brass
- IAPMO Listed:
- No
- Overflow Included:
- Yes
- Tailpiece Style:
- Straight