This product requires certification to purchase.

Bathroom Supply Kit in Polished Brass

You last purchased this on
 
Signature Hardware

Bathroom Supply Kit in Polished Brass

  • Fast #
  • Part #SH489033
  • Item #10369094
  • Manufacturer Part #489033
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Signature Hardware

Bathroom Supply Kit in Polished Brass

  • Fast #
  • Part #SH489033
  • Item #10369094
  • Manufacturer Part #489033
5 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 25
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • 3/8'' x 20'' Bull Nose Rigid Supply Tubes.
  • 5/8'' O.D Flange.
  • 5/8'' O.D Compression x 3/8'' O.D Compression Angle Stop.
  • Requires Certification
  • Lead Law Compliant


Specifications

Color Finish Category:
Brass Tones
Color Finish Name:
Polished Brass
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Material:
Metal, Brass
Proposition 65:
WARNING: Cancer and Reproductive Harm – www.P65Warnings.ca.gov
WaterSense Labeled:
No