Bathroom Supply Kit in Polished Nickel
Bathroom Supply Kit in Polished Nickel
Frequently Purchased Together
Product Details
Product Details
- 3/8'' x 20'' Bull Nose Rigid Supply Tubes.
- 5/8'' O.D Flange.
- 5/8'' O.D Compression x 3/8'' O.D Compression Angle Stop.
-
Lead Law Compliant
Specifications
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Material:
- Metal, Brass
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- WaterSense Labeled:
- No