Bathroom Trim Kit in Polished Chrome
Bathroom Trim Kit in Polished Chrome
Frequently Purchased Together
Product Details
Product Details
- Includes angle stops, escutcheons, supply tubes and 1-1/4" P- trap.
- P-trap measures 14-1/2" L.
- 1-1/2" x 3" DIA (diameter) wall flange for p-trap.
- Includes 1/2" tubing x 16" long supply lines.
- 2-1/2" diameter wall flanges for supply lines.
- Angle stops have cross handles with porcelain insets marked "H" and "C".
Specifications
- ASME:
- ASME A112.18.1-2018
- CSA Certified:
- CSA B125.1-18
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Handle Type:
- Cross
- Material:
- Brass