32-3/4 in. Farmhouse Fireclay Single Bowl Kitchen Sink in Smoke Grey
Baylor 32-3/4 in. Farmhouse Fireclay Single Bowl Kitchen Sink in Smoke Grey
Frequently Purchased Together
Product Details
Product Details
Recommended Accessories
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- Baylor
- Color Finish Category:
- Greys
- Color Finish Name:
- Smoke Grey
- Drain Location:
- Center
- Drain Opening:
- 3-1/2 in
- IAPMO Listed:
- No
- Length:
- 32-3/4 in
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Origin:
- Global
- Proposition 65:
- WARNING: For more information, visitwww.P65Warnings.ca.gov
- Shape:
- Rectangular
- Sink Bowl Size:
- 31 in x 18-1/4 in x 9-3/8 in
- Sink Depth:
- 10-1/4 in
- Sink Installation Type:
- Farmhouse
- Sink Material:
- Fireclay
- Sink Size Range:
- 31 in - 36 in
- Width:
- 20 in