This product requires certification to purchase.

Brass Double Hook with Porcelain Knobs in Antique Brass

You last purchased this on
 
Signature Hardware

Beaded Floral Brass Double Hook with Porcelain Knobs in Antique Brass

  • Fast #
  • Part #SH444407
  • Item #7899232
  • Manufacturer Part #444407
4.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Signature Hardware

Beaded Floral Brass Double Hook with Porcelain Knobs in Antique Brass

  • Fast #
  • Part #SH444407
  • Item #7899232
  • Manufacturer Part #444407
4.7 out of 5 Customer Rating

X Points
Color Finish Name: Antique Brass Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 154
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Constructed of brass for durability and dependability
  • All necessary mounting hardware is included
  • Covered under Signature Hardware's 10 year limited warranty
  • Requires Certification

Documents


Specifications

Collection:
Beaded Floral
Color Finish Category:
Brass Tones
Color Finish Name:
Antique Brass
Depth:
5 in
Height:
6 in
Material:
Brass
Product Type:
Hook
Projection:
5 in
Proposition 65:
Warning: Chemical and Reproductive Harm
Style:
Traditional
Width:
3-3/8 in