MINI BEADED BRASS CABINET CREMONE BOLT - OIL RUBBED BRONZE
Beaded MINI BEADED BRASS CABINET CREMONE BOLT - OIL RUBBED BRONZE
Product Details
Product Details
Documents
Specifications
- ANSI:
- ANSI A156.14 – 2013
- Collection:
- Beaded
- Length:
- 27 in
- Material:
- Brass
- Weight:
- 5 lb
- Width:
- 1-1/2 in