This product requires certification to purchase.

Single Handle Diverter Valve Trim in Brushed Nickel

You last purchased this on
 
Signature Hardware

Beasley Single Handle Diverter Valve Trim in Brushed Nickel

  • Fast #
  • Part #SHBE90052ZBN
  • Item #10057241
  • Manufacturer Part #SHBE90052ZBN
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Signature Hardware

Beasley Single Handle Diverter Valve Trim in Brushed Nickel

  • Fast #
  • Part #SHBE90052ZBN
  • Item #10057241
  • Manufacturer Part #SHBE90052ZBN
5 out of 5 Customer Rating

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Looking for compatible parts?

Frequently Purchased Together

Product Details

Product Details

  • Metal handle.
  • Metal Escutcheon.
  • Not intended as a shut off valve.
  • Six total settings allow for shared water flow between outlets, giving you the ability to use two functions at once.
  • Optional Rough-in Valve: Available Single-Function Diverter Valve Cartridge restricts water flow to one outlet at a time.
  • Brass valve body.
  • Ceramic cartridge.
  • Must be installed in accordance with provided installation instructions.
  • Requires Certification

Specifications

ANSI:
ANSI A117.1
ASME:
ASME A112.18.1-2018
CSA Certified:
CSA B125.1-18
Collection:
Beasley
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Diameter:
4-3/8 in
Escutcheon Height:
4-3/8 in
Escutcheon Width:
4-3/8 in
Faucet Connection:
NPT
Faucet Connection Size:
3/4 in
Faucet Mount:
Wall Mount
Handle Included:
Yes
Handle Material:
Brass
Handle Type:
Lever
Number of Handles:
Single Handle
Trim Only:
Yes
Valve Trim Type:
Transfer & Diverter
WaterSense Labeled:
No