This product requires certification to purchase.

Single Handle Volume Control Valve Trim in Polished Nickel

You last purchased this on
 
Signature Hardware

Beasley Single Handle Volume Control Valve Trim in Polished Nickel

  • Fast #
  • Part #SHBE9007PN
  • Item #7920269
  • Manufacturer Part #448183
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Signature Hardware

Beasley Single Handle Volume Control Valve Trim in Polished Nickel

  • Fast #
  • Part #SHBE9007PN
  • Item #7920269
  • Manufacturer Part #448183
5 out of 5 Customer Rating

X Points
Color Finish Name: Polished Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Intended for use with a thermostatic valve and trim
  • Overall projection: 3-7/8"
  • Wall thickness range: 1 in to 1-3/4 in
  • For proper installation, requires use of a thermostatic valve and trim
  • Recommended valve installation depth 1-5/8 in to 2-3/8 in
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
CSA Certified:
CSA B125.1
Collection:
Beasley
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Escutcheon Height:
4-3/8 in
Escutcheon Width:
4-3/8 in
Faucet Mount:
Wall Mount
GSA Approved:
No
Handle Included:
Yes
Handle Material:
Metal
Handle Type:
Lever
IAPMO Listed:
No
NSF Certified:
No
Number of Handles:
Single Handle
Product Type:
Valve Trim
Trim Only:
Yes
UL Listed:
No
Valve Trim Type:
Volume Control
WaterSense Labeled:
No