Single Handle Thermostatic Valve Trim in Polished Nickel
Beasley Single Handle Thermostatic Valve Trim in Polished Nickel
Frequently Purchased Together
Product Details
Product Details
- Valve trim only - requires coordination with shower and/or tub outlet trims
- Operated with thermostatic valve
- Faucet body and waterways are constructed from brass ensuring a lifetime of durability and beauty
- Rough-in valve sold separately
- Overall projection: 7"
- Temperature outlet factory preset to 104°F
- Temperature can be easily adjusted up and down to user's comfort level
- Scald guard protection
- High temperature limit stop
- Recommended valve installation depth 1-5/8 in to 2-3/8 in
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- ASSE Standards:
- ASSE 1016 Type T
- Application:
- Residential
- CSA Certified:
- CSA B125.1
- Collection:
- Beasley
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Escutcheon Height:
- 6-3/4 in
- Escutcheon Width:
- 6-3/4 in
- Faucet Mount:
- Wall Mount
- GSA Approved:
- No
- Handle Included:
- Yes
- Handle Material:
- Brass
- Handle Type:
- Lever
- IAPMO Listed:
- No
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Product Type:
- Valve Trim
- Trim Only:
- Yes
- UL Listed:
- No
- Valve Trim Type:
- Thermostatic
- WaterSense Labeled:
- No