Single Handle Volume Control Valve Trim Set in Polished Chrome - 1/2 in. Valve Included
Beasley Single Handle Volume Control Valve Trim Set in Polished Chrome - 1/2 in. Valve Included
Product Details
Product Details
This product includes
Signature Hardware 1/2 in. NPT Volume Control Valve
Part #SH6020
- Intended for use with a thermostatic valve and trim
- Bronze valve body
- Ceramic cartridge
- Overall projection: 3-7/8"
- Wall thickness range: 1 in to 1-3/4 in
- For proper installation, requires use of a thermostatic valve and trim
- Recommended valve installation depth 1-5/8 in to 2-3/8 in
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Ceramic Disc
- Collection:
- Beasley
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Escutcheon Height:
- 4-3/8 in
- Escutcheon Width:
- 4-3/8 in
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Wall Mount
- Handle Included:
- Yes
- Handle Material:
- Brass
- Handle Type:
- Lever
- Number of Handles:
- Single Handle
- Product Type:
- Valve Trim
- Trim Only:
- No
- Valve Body Material:
- Bronze
- Valve Trim Type:
- Volume Control