This product requires certification to purchase.

Single Handle Monoblock Bathroom Sink Faucet in Chrome

Signature Hardware

Beasley Single Handle Monoblock Bathroom Sink Faucet in Chrome

  • Fast #
  • Part #SHWSCBE107CP
  • Item #10057258
4.3 out of 5 Customer Rating
Brand image
Signature Hardware

Beasley Single Handle Monoblock Bathroom Sink Faucet in Chrome

  • Fast #
  • Part #SHWSCBE107CP
  • Item #10057258
4.3 out of 5 Customer Rating

X Points

Color Finish Name: Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Drain is only compatible with sinks that have an overflow
  • Conserve valuable counter space with the Beasley single-hole bathroom faucet
  • Featuring brass construction for excellent durability, along with a high-quality finish that safeguards against corrosion, this fixture will be a lasting addition to a traditional design
  • With a push-activated pop-up drain included, you can install this faucet right out of the box
  • Requires Certification
  • Lead Law Compliant

  • Green


Specifications

ANSI:
ANSI 372-2016, ANSI 61-2022, ANSI A117.1
ASME:
ASME A112.18.1-2018
Application:
Residential
Bathroom Faucet Type:
Monoblock
CARB OTC LEED Compliant:
Yes
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1-18
Cartridge Type:
Ceramic Disc
Collection:
Beasley
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Deck Plate Included:
No
Drain Included:
Yes
Faucet Connection Size:
3/8 in
Faucet Height:
7-1/2 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Flow Rate:
1.2 gpm
Handle Included:
Yes
Handle Length (in):
3-1/8 in
Handle Material:
Metal
Handle Type:
Lever
Height:
7-9/16 in
IAPMO Listed:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
2-7/16 in
Maximum Deck Thickness:
2-7/8 in
NSF:
NSF 372-2016, NSF 61-2022
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Origin:
Global
Spout Height:
3-11/16 in
Spout Reach:
5-3/8 in
Spout Swivel:
No
Spout Type:
Fixed
Stream Type:
Aerated
Supply Lines Included:
No
Trim Only:
No
WaterSense Labeled:
Yes
Width:
7-1/8 in