This product requires certification to purchase.

Single Handle Volume Control Valve Trim in Chrome

You last purchased this on
 
Signature Hardware

Beasley Single Handle Volume Control Valve Trim in Chrome

  • Fast #
  • Part #SHBE9007CP
  • Item #7920266
  • Manufacturer Part #448182
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Signature Hardware

Beasley Single Handle Volume Control Valve Trim in Chrome

  • Fast #
  • Part #SHBE9007CP
  • Item #7920266
  • Manufacturer Part #448182
5 out of 5 Customer Rating

X Points
Color Finish Name: Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Intended for use with a thermostatic valve and trim
  • Overall projection: 3-7/8"
  • Wall thickness range: 1 in to 1-3/4 in
  • For proper installation, requires use of a thermostatic valve and trim
  • Recommended valve installation depth 1-5/8 in to 2-3/8 in
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
CSA Certified:
CSA B125.1
Collection:
Beasley
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Escutcheon Height:
4-3/8 in
Escutcheon Width:
4-3/8 in
Faucet Mount:
Wall Mount
GSA Approved:
No
Handle Included:
Yes
Handle Material:
Metal
Handle Type:
Lever
IAPMO Listed:
No
NSF Certified:
No
Number of Handles:
Single Handle
Product Type:
Valve Trim
Trim Only:
Yes
UL Listed:
No
Valve Trim Type:
Volume Control
WaterSense Labeled:
No