29-7/8 in. Floor Mount Vanity in Natural Teak
Becker 29-7/8 in. Floor Mount Vanity in Natural Teak
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Collection:
- Becker
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Natural Teak
- Depth:
- 20-7/8 in
- Faucet Center Size:
- 8 in
- GSA Approved:
- No
- Hardware Included:
- No
- Height:
- 33-1/4 in
- IAPMO Listed:
- No
- Installation Type:
- Freestanding
- Material:
- Marble, Teak
- NSF Certified:
- No
- Number of Doors:
- 2
- Number of Drawers:
- 1
- Number of Holes:
- 3 Hole
- Width:
- 29-7/8 in