This product requires certification to purchase.

4 in. Solid Brass Cabinet Pull in Brushed Nickel

You last purchased this on
 
Signature Hardware

Belfast 4 in. Solid Brass Cabinet Pull in Brushed Nickel

  • Fast #
  • Part #SH461734
  • Item #9270192
  • Manufacturer Part #461734
3.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Signature Hardware

Belfast 4 in. Solid Brass Cabinet Pull in Brushed Nickel

  • Fast #
  • Part #SH461734
  • Item #9270192
  • Manufacturer Part #461734
3.7 out of 5 Customer Rating

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Can be used on drawers, cabinets, pantry doors, etc.
  • Includes fastening hardware.
  • Sold individually.
  • Requires Certification

Documents


Specifications

Collection:
Belfast
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Depth:
1-9/16 in
Hardware Type:
Pull
Height:
1 in
Length:
4 in
Material:
Brass
Proposition 65:
Warning: Cancer and Reproductive Harm
Style:
Traditional