This product requires certification to purchase.

4 in. Solid Brass Drawer Pull in Satin Rose Gold

You last purchased this on
 
Signature Hardware

Belfast 4 in. Solid Brass Drawer Pull in Satin Rose Gold

  • Fast #
  • Part #SH457606
  • Item #9270238
  • Manufacturer Part #457606
4.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
Signature Hardware

Belfast 4 in. Solid Brass Drawer Pull in Satin Rose Gold

  • Fast #
  • Part #SH457606
  • Item #9270238
  • Manufacturer Part #457606
4.8 out of 5 Customer Rating

X Points
Color Finish Name: Satin Rose Gold Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Rear mount with concealed screws.
  • Projects 1-5/8".
  • Sold individually.
  • Requires Certification

Documents


Specifications

Collection:
Belfast
Color Finish Category:
Gold Tones
Color Finish Name:
Satin Rose Gold
Depth:
1-9/16 in
Hardware Type:
Pull
Height:
1 in
Length:
4 in
Material:
Brass
Proposition 65:
Warning: Cancer and Reproductive Harm
Style:
Classic