Two Handle Bridge Kitchen Faucet with Side Spray in Matte Black
Bellevue Two Handle Bridge Kitchen Faucet with Side Spray in Matte Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
Product Details
- Made of solid brass.
- Side spray made of solid brass with synthetic polymer thumb trigger.
- Side spray measures: 2" L x 2-1/2" W
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- Collection:
- Bellevue
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Deck Plate Included:
- No
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 13-1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 1.8 gpm
- GSA Approved:
- No
- Handle Type:
- Lever
- IAPMO Listed:
- No
- Kitchen Faucet Type:
- Bridge
- Lead Law Compliance Level:
- Applicable to Lead Leaching, Not Compliant
- Maximum Deck Thickness:
- 1-1/8 in
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Number of Holes:
- 4 Hole
- Origin:
- Global
- Proposition 65:
- Warning: Cancer and Reproductive Harm
- Side Spray:
- Yes
- Spout Height:
- 10-3/8 in
- Spout Reach:
- 8-3/4 in
- Supply Lines Included:
- No
- UL Listed:
- No