This product requires certification to purchase.

Two Handle Bridge Kitchen Faucet with Side Spray in Polished Chrome

You last purchased this on
 
Signature Hardware

Bellevue Two Handle Bridge Kitchen Faucet with Side Spray in Polished Chrome

  • Fast #
  • Part #SH329237
  • Item #7639448
  • Manufacturer Part #329237
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Signature Hardware

Bellevue Two Handle Bridge Kitchen Faucet with Side Spray in Polished Chrome

  • Fast #
  • Part #SH329237
  • Item #7639448
  • Manufacturer Part #329237
5 out of 5 Customer Rating

X Points
Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Made of solid brass.
  • Side spray made of solid brass with synthetic polymer thumb trigger.
  • Side spray measures: 2" L x 2-1/2" W
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Application:
Residential
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Bellevue
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Deck Plate Included:
No
Faucet Connection Size:
1/2 in
Faucet Height:
13-1/2 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Valve Type:
Ceramic Disc
Flow Rate:
1.8 gpm
GSA Approved:
No
Handle Type:
Lever
IAPMO Listed:
No
Kitchen Faucet Type:
Bridge
Lead Law Compliance Level:
Applicable to Lead Leaching, Not Compliant
Maximum Deck Thickness:
1-1/8 in
NSF Certified:
No
Number of Handles:
Two Handle
Number of Holes:
4 Hole
Proposition 65:
WARNING: Cancer and Reproductive harm. www.P65Warnings.ca.gov
Side Spray:
Yes
Spout Height:
10-3/8 in
Spout Reach:
8-3/4 in
Supply Lines Included:
No
UL Listed:
No