1-1/4 in. Hand Forged Iron Shutter Holdback in Black Powder Coat
Belmont 1-1/4 in. Hand Forged Iron Shutter Holdback in Black Powder Coat
Product Details
Product Details
- Made of hand-forged iron.
- Rust is oxidized iron, a living finish.
- Dimensions: 1-1/4" L x 3/8" W (front to back) x 5-3/4" H.
- 3/8" W x 4" H lag screw.
- Shutter holdbacks are reversible.
Specifications
- Application:
- Residential
- Collection:
- Belmont
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black Powder Coat
- Depth:
- 3/4 in
- Height:
- 5-3/4 in
- Installation Type:
- Wall Mount
- Length:
- 1-1/4 in
- Material:
- Hand Forged Iron
- Package Quantity:
- Set of 2
- Size:
- 1-1/4 in x 3/8 in x 5-3/4 in
- Window Hardware Type:
- Shutter Dogs