This product requires certification to purchase.

4-3/4 in. Cabinet Pull in Satin Brass

You last purchased this on
 
Signature Hardware

Beryn 4-3/4 in. Cabinet Pull in Satin Brass

  • Fast #
  • Part #SH450373
  • Item #8226231
  • Manufacturer Part #450373
3.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Signature Hardware

Beryn 4-3/4 in. Cabinet Pull in Satin Brass

  • Fast #
  • Part #SH450373
  • Item #8226231
  • Manufacturer Part #450373
3.1 out of 5 Customer Rating

X Points
Color Finish Name: Satin Brass Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?

Frequently Purchased Together

Product Details

Product Details

  • Sold Individually.
  • Requires Certification

Specifications

Collection:
Beryn
Color Finish Category:
Brass Tones
Color Finish Name:
Satin Brass
Depth:
1-1/2 in
Hardware Type:
Pull
Height:
3/4 in
Material:
Brass, Plastic
Proposition 65:
Warning: Cancer and Reproductive Harm
Shape:
Cylinder
Style:
Modern
Width:
4-3/4 in