This product requires certification to purchase.

4-3/4 in. Cabinet Pull in Polished Nickel

You last purchased this on
 
Signature Hardware

Beryn 4-3/4 in. Cabinet Pull in Polished Nickel

  • Fast #
  • Part #SH450372
  • Item #8226232
  • Manufacturer Part #450372
4.2 out of 5 Customer Rating
Brand image
You last purchased this on
 
Signature Hardware

Beryn 4-3/4 in. Cabinet Pull in Polished Nickel

  • Fast #
  • Part #SH450372
  • Item #8226232
  • Manufacturer Part #450372
4.2 out of 5 Customer Rating

X Points
Color Finish Name: Polished Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Sold Individually.
  • Requires Certification

Specifications

Collection:
Beryn
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Depth:
1-1/2 in
Hardware Type:
Drawer Pull
Height:
3/4 in
Material:
Brass, Plastic
Proposition 65:
Warning: Cancer and Reproductive Harm
Shape:
Cylinder
Style:
Modern
Width:
4-3/4 in