7-7/8 in. Cabinet Pull in Satin Brass
Beryn 7-7/8 in. Cabinet Pull in Satin Brass
Frequently Purchased Together
Product Details
Product Details
- Sold Individually.
Specifications
- Collection:
- Beryn
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Satin Brass
- Depth:
- 1-1/2 in
- Hardware Type:
- Drawer Pull
- Height:
- 3/4 in
- Material:
- Brass, Plastic
- Proposition 65:
- Warning: Cancer and Reproductive Harm
- Shape:
- Cylinder
- Style:
- Modern
- Width:
- 7-7/8 in