This product requires certification to purchase.

Drop-in Bathroom Sink in Nickel

You last purchased this on
 
Signature Hardware

Bianca Drop-in Bathroom Sink in Nickel

  • Fast #
  • Part #SH318769
  • Item #7630702
  • Manufacturer Part #318769
4.2 out of 5 Customer Rating
Brand image
You last purchased this on
 
Signature Hardware

Bianca Drop-in Bathroom Sink in Nickel

  • Fast #
  • Part #SH318769
  • Item #7630702
  • Manufacturer Part #318769
4.2 out of 5 Customer Rating

X Points
Color Finish Name: Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Constructed from 18 gauge copper lending to a magnificent look; patina applied using French hot process so color is ingrained
  • Installs in a drop in/top mount configuration; installs from the top into an existing cutout
  • Overall Sink Size (Length x Width x Height): 16" x 16" x 8-1/4"
  • Interior Sink Basin Size (Length x Width): 14" x 14"
  • There are no faucet holes on this sink; your faucet will mount directly to the countertop which makes this sink compatible with any faucet configuration
  • Drain outlet hole measures 1-1/2" making it compatible with most standard sized lavatory sink drains
  • Requires Certification

Specifications

ASME:
ASME A112.19.2-2018
Application:
Residential
Collection:
Bianca
Color Finish Category:
Nickel Tones
Color Finish Name:
Nickel
Drain Opening:
1-1/2 in
Number of Bowls:
1
Number of Holes:
No Hole
Pedestal Only:
No
Proposition 65:
WARNING: Cancer and Reproductive harm. www.P65Warnings.ca.gov
Shape:
Round
Sink Installation Type:
Drop-in
Sink Material:
Copper
Sink Size Range:
Less than 20 in
Vessel Only:
No
WaterSense Labeled:
No