24 in. Shower Rail in Chrome
Billings 24 in. Shower Rail in Chrome
Product Details
Product Details
- Includes push button shower diverter.
- Slide bar base plate diameter: 2-5/8".
- Hand shower spray head: 2-3/4".
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1
- Collection:
- Billings
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- GSA Approved:
- No
- Height:
- 26 in
- Hose Included:
- No
- Hose Length:
- 60 in
- IAPMO Listed:
- No
- NSF Certified:
- No
- Slide Bar Height:
- 24 in