This product requires certification to purchase.

Solid Brass Double Coat Hook in Brushed Nickel

You last purchased this on
 
Signature Hardware

Birmingham Solid Brass Double Coat Hook in Brushed Nickel

  • Fast #
  • Part #SH461751
  • Item #9270206
  • Manufacturer Part #461751
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Signature Hardware

Birmingham Solid Brass Double Coat Hook in Brushed Nickel

  • Fast #
  • Part #SH461751
  • Item #9270206
  • Manufacturer Part #461751
5 out of 5 Customer Rating

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Includes fastening hardware.
  • Sold individually.
  • Requires Certification

Documents


Specifications

Collection:
Birmingham
Color Finish Name:
Brushed Nickel
Depth:
4 in
Height:
3-7/8 in
Material:
Brass
Product Type:
Coat Hook
Proposition 65:
Warning: Cancer and Reproductive Harm
Width:
1-1/4 in