60W 1-Light Medium E-26 Pendant in Aged Brass
Blackthorne 60W 1-Light Medium E-26 Pendant in Aged Brass
Product Details
Product Details
- Bulb Included: No
- Canopy dimensions: 1" H x 5-7/8" diameter.
- Can be mounted on a sloped ceiling at up to 90 °
- Location Rating: Dry
Specifications
- ADA Compliant:
- No
- Collection:
- Blackthorne
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Aged Brass
- Diameter:
- 17-7/8 in
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Height:
- 7-1/4 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Material:
- Steel
- Number of Lights:
- 1
- Proposition 65:
- WARNING: Cancer and Reproductive Harm – www.P65Warnings.ca.gov
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 17-7/8 in