This product requires certification to purchase.

Hot Ceramic Disc Cartridge for MIRBRFS3000

You last purchased this on
 
Signature Hardware

Boca Raton Hot Ceramic Disc Cartridge for MIRBRFS3000

You last purchased this on
 
Signature Hardware

Boca Raton Hot Ceramic Disc Cartridge for MIRBRFS3000

  • Fast #
  • Part #OBPF2HL162M32TH
  • Item #7599858
3.8 out of 5 Customer Rating

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

Application:
Residential
Brand Model Compatibility:
MIRBRFS3000
Cartridge Type:
Ceramic Disc, Hot
Collection:
Boca Raton
Faucet Part Type:
Cartridge
Fits Brand:
Signature Hardware
GSA Approved:
No
IAPMO Listed:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
NSF Certified:
No
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
WaterSense Labeled:
No



Ferguson Loader Loading animation for Ferguson.com
Ferguson Loader Loading animation for Ferguson.com