Single Handle Bathtub & Shower Faucet in Matte Black (Trim Only)
Boca Raton Single Handle Bathtub & Shower Faucet in Matte Black (Trim Only)
Product Details
Product Details
- Valve trim only - requires coordination with shower and/or tub outlet trims.
- Operated with pressure balancing valve.
- Faucet body and waterways are constructed from brass ensuring a lifetime of durability and beauty.
- CUPC/IAPMO listed.
- Optional Rough-in Valve is a pressure balance valve with integral stops, one-piece cartridge design for ease of maintenance, back-to-back capability, ceramic disc valve cartridge, cast bronze valve body, adjustable temperature limit stop, and quick remove plaster guard Easy mounting brackets.
- Rough-in valve sold separately.
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1
- Collection:
- Boca Raton
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Depth:
- 4-3/4 in
- Escutcheon Height:
- 7-1/4 in
- Escutcheon Width:
- 7-1/4 in
- Flow Rate:
- 1.8 gpm
- GSA Approved:
- No
- Handle Material:
- Brass
- Handle Type:
- Cross
- IAPMO Listed:
- Yes
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Proposition 65:
- WARNING: Cancer and Reproductive Harm – www.P65Warnings.ca.gov
- Spray Type:
- Full
- Trim Only:
- Yes
- UL Listed:
- No
- Valve Trim Type:
- Pressure Balancing
- WaterSense Labeled:
- No