Single Handle Diverter Valve Trim in Chrome
Boca Raton® Single Handle Diverter Valve Trim in Chrome
Product Details
Product Details
- Six total settings allow for shared water flow between outlets giving you the ability to use two functions at once
- Factory installed backflow prevention check valve
- Metal cross handle
- Optional rough-in valve: Available single-function diverter valve cartridge restricts water flow to one outlet at a time brass valve body
- Complete the shower of your dreams with this versatile and stylish 3-way Boca Raton in-wall shower diverter
- The classic cross handle style complements your nautical or traditional themed bathroom, while the notched cover plate makes it easy to turn the handle to a precise position
- Not intended as a shut off valve
- Wall thickness range: 1 in to 1-3/4 in
- Available Single-Function Diverter Valve Cartridge restricts water flow to one outlet at a time
- Brass valve body
-
ADA Compliant
Recommended Accessories
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1-2018
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1-18
- Cartridge Type:
- Ceramic Disc
- Collection:
- Boca Raton®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Escutcheon Height:
- 4-1/4 in
- Escutcheon Width:
- 4-1/4 in
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 3/4 in
- Faucet Mount:
- Wall Mount
- Handle Included:
- Yes
- Handle Material:
- Metal
- Handle Type:
- Cross
- IAPMO Listed:
- Yes
- Number of Handles:
- Single Handle
- Product Type:
- Valve Trim
- Spray Type:
- Full
- Trim Only:
- Yes
- Valve Trim Type:
- Transfer & Diverter
- WaterSense Labeled:
- No