This product requires certification to purchase.

Single Handle Pull Down Kitchen Faucet in Stainless Steel

You last purchased this on
 
Signature Hardware

BOK Single Handle Pull Down Kitchen Faucet in Stainless Steel

  • Fast #
  • Part #SHXCBK100ZSS
  • Item #8028747
  • Manufacturer Part #450080
3.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
Signature Hardware

BOK Single Handle Pull Down Kitchen Faucet in Stainless Steel

  • Fast #
  • Part #SHXCBK100ZSS
  • Item #8028747
  • Manufacturer Part #450080
3.3 out of 5 Customer Rating

X Points
Color Finish Name: Stainless Steel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Looking for compatible parts?

Frequently Purchased Together

Product Details

Product Details

  • Faucet is constructed of stainless steel ensuring a lifetime of durability
  • Pullout spray head with dual spray functionality; aerated spray and stream
  • 360° Swivel spout grants access to all areas in and around the sink
  • Operated with a ceramic disc valve, ensuring a lifetime of drip free performance
  • Installs onto water supplies with 1/2 in IPS connections
  • Designed to be installed onto faucet decks up to 3 in thick
  • Compliant with the Americans with Disabilities Act (ADA)
  • Requires Certification
  • Lead Law Compliant


Specifications

ADA Compliant:
No
ANSI:
ANSI 61-2019, ANSI 372-2016
ASME:
ASME A112.18.1-2018
Application:
Residential
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1-18, CSA 61-2019, CSA 372-2016
Collection:
BOK
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Deck Plate Included:
No
Faucet Connection Size:
1/2 in
Faucet Height:
16-1/2 in
Faucet Material:
Stainless Steel
Faucet Mount:
Deck Mount
Faucet Valve Type:
Ceramic Disc
Flow Rate:
1.8 gpm
GSA Approved:
No
Handle Included:
Yes
Handle Type:
Lever
IAPMO Listed:
Yes
Kitchen Faucet Type:
Pull Down
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
3 in
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Origin:
Global
Proposition 65:
PROP65 WARNING FOR CALIFORNIA RESIDENTS WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
Side Spray:
No
Spout Height:
7-5/8 in
Spout Reach:
8-1/2 in
Spout Type:
Gooseneck
Supply Lines Included:
No
UL Listed:
No