This product requires certification to purchase.

67 x 30 in. Freestanding Bathtub with End Drain in White

You last purchased this on
 
Signature Hardware

Boleyn 67 x 30 in. Freestanding Bathtub with End Drain in White

  • Fast #
  • Part #SH466534
  • Item #9372744
  • Manufacturer Part #466534
3.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
Signature Hardware

Boleyn 67 x 30 in. Freestanding Bathtub with End Drain in White

  • Fast #
  • Part #SH466534
  • Item #9372744
  • Manufacturer Part #466534
3.3 out of 5 Customer Rating

X Points
Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • All dimensions are (+/- 1/2").
  • The paint used for this tub is lead free.
  • Includes Extended Pop-Up Drain with Swivel Head and Standard overflow.
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Application:
Residential
Basin Depth:
13-1/4 in
Basin Length:
45 in
Basin Width:
17 in
Bathtub Shape:
Oval
CARB OTC LEED Compliant:
No
Capacity:
44 gal
Clawfoot Included:
No
Collection:
Boleyn
Color Finish Category:
Whites
Color Finish Name:
White
Drain Included:
Yes
Drain Location:
End
Drain Opening:
1-1/2 in
Faucet Included:
No
GSA Approved:
No
Height:
23 in
IAPMO Listed:
No
Installation Type:
Freestanding
Length:
67 in
Material:
Cast Iron
NSF Certified:
No
Number of Occupants:
1
Origin:
Global
Overall Height:
23 in
Overall Length:
67 in
Overall Width:
30 in
Overflow Type:
Round
Proposition 65:
WARNING: CANCER AND REPRODUCTIVE HARM – WWW.P65WARNINGS.CA.GOV
Soaking Depth:
13-1/4 in
UL Listed:
No
Weight:
447 lb
Width:
30 in