Brass Oval Door Knob in Polished Brass
Bostonian Brass Oval Door Knob in Polished Brass
Frequently Purchased Together
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- Bostonian
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Polished Brass
- Depth:
- 3-1/8 in
- Height:
- 108-3/4 in
- Material:
- Brass
- Shape:
- Oval
- Size:
- 108-3/4 in x 2-1/4 in x 3-1/8 in
- UL Listed:
- No
- Width:
- 2-1/4 in