This product requires certification to purchase.

55-3/8 x 29-1/8 in. Freestanding Bathtub with Center Drain in White and White Trim

You last purchased this on
 
Signature Hardware

Boyce 55-3/8 x 29-1/8 in. Freestanding Bathtub with Center Drain in White and White Trim

  • Fast #
  • Part #SH445964
  • Item #8340158
  • Manufacturer Part #445964
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Signature Hardware

Boyce 55-3/8 x 29-1/8 in. Freestanding Bathtub with Center Drain in White and White Trim

  • Fast #
  • Part #SH445964
  • Item #8340158
  • Manufacturer Part #445964
5 out of 5 Customer Rating

X Points
EACH
Color Finish Category: Whites Select Color Finish Category

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • All dimensions are (± 1/2").
  • Trim kit includes: Pop-Up Drain, matching drain cover, decorative tailpiece, and overflow plate.
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
No
ASME:
No
Application:
Residential
Basin Depth:
17 in
Basin Length:
31-7/8 in
Basin Width:
16-1/8 in
Bathtub Shape:
Oval
Bathtub Type:
Soaker
CSA Certified:
No
Capacity:
54 gal
Collection:
Boyce
Color Finish Category:
Whites
Color Finish Name:
White/White
Drain Included:
Yes
Drain Location:
Center
Faucet Included:
No
Installation Type:
Freestanding
Material:
Plastic
Number of Jets:
6
Number of Occupants:
1
Overall Height:
23-1/4 in
Overall Length:
55-3/8 in
Overall Width:
29-1/8 in
Overflow Included:
Yes
Proposition 65:
Warning: Cancer and Reproductive Harm
Soaking Depth:
13 in
Weight:
87 lb