60-3/4 x 29-3/8 in. Freestanding Bathtub with Center Drain in White and Foam Insulated Trim
Boyce 60-3/4 x 29-3/8 in. Freestanding Bathtub with Center Drain in White and Foam Insulated Trim
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Measurements are +/- 1/2".
- Formed of two 3.8mm acrylic sheets, the air between acting as a thermal insulator.
- Air tub features 12 air jets that massage and relax. Remote control works within 15-foot radius and is designed to float. Tub and air system come fully assembled.
- Foam Insulation option: increases heat retention and prevents condensation due to water and air temperature fluctuations.
- Back of tub has a removable magnetic panel for easy access when installing deck-mount faucet.
- Before drilling for a rim-mounted faucet, refer to the specification sheet for faucet location and dimensions.
Specifications
- ADA Compliant:
- No
- AMP:
- 15
- Application:
- Residential
- Basin Depth:
- 14-3/16 in
- Basin Length:
- 36-3/4 in
- Basin Width:
- 16-1/2 in
- Bathtub Shape:
- Oval
- Bathtub Type:
- Air Bath
- CARB OTC LEED Compliant:
- No
- Capacity:
- 38 gal
- Clawfoot Included:
- No
- Collection:
- Boyce
- Color Finish Category:
- Whites
- Color Finish Name:
- White/White
- Depth:
- 16-15/16 in
- Drain Included:
- Yes
- Drain Location:
- Center
- Faucet Included:
- No
- GSA Approved:
- No
- IAPMO Listed:
- No
- Installation Type:
- Freestanding
- Material:
- Acrylic
- NSF Certified:
- No
- Number of Jets:
- 12
- Number of Occupants:
- 1
- Origin:
- Global
- Overall Height:
- 23-5/8 in
- Overall Length:
- 60-3/4 in
- Overall Width:
- 29-3/8 in
- Overflow Type:
- Integral
- Proposition 65:
- WARNING: Cancer and Reproductive Harm – www.P65Warnings.ca.gov
- Soaking Depth:
- 14-3/16 in
- UL Listed:
- No
- Volts:
- 120V
- Weight:
- 146 lb