This product requires certification to purchase.

64-3/4 x 29-1/2 in. Freestanding Bathtub Center Drain in White and White Trim

You last purchased this on
 
Signature Hardware

Boyce 64-3/4 x 29-1/2 in. Freestanding Bathtub Center Drain in White and White Trim

  • Fast #
  • Part #SH445992
  • Item #8340234
  • Manufacturer Part #445992
3.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Signature Hardware

Boyce 64-3/4 x 29-1/2 in. Freestanding Bathtub Center Drain in White and White Trim

  • Fast #
  • Part #SH445992
  • Item #8340234
  • Manufacturer Part #445992
3.1 out of 5 Customer Rating

X Points
EACH
Color Finish Category: Whites Select Color Finish Category

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Tub is constructed from premium quality acrylic ensuring a lifetime of beauty and durability
  • Freestanding bathtubs add a layer of elegance and luxury to any bathroom space and is specifically designed to optimize the soaking/bathing experience
  • Overall Tub Size (Length x Width): 65 in x 29-1/2 in
  • Soaking Depth: 14-1/8 in (as measured to the overflow outlet or tub rim)
  • Drain is located in offset center of bathtub
  • A soaking tub epitomizes relaxation and tranquility; a timeless way of melting the stress of the day away
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
No
ASME:
No
Application:
Residential
Basin Length:
41 in
Basin Width:
16-9/16 in
Bathtub Shape:
Oval
Bathtub Type:
Soaker
CSA Certified:
No
Capacity:
66 gal
Collection:
Boyce
Color Finish Category:
Whites
Color Finish Name:
White/White
Drain Included:
Yes
Drain Location:
Center
Faucet Included:
No
Installation Type:
Freestanding
Material:
Plastic
Number of Jets:
12
Number of Occupants:
1
Overall Height:
23-1/2 in
Overall Length:
64-3/4 in
Overall Width:
29-1/2 in
Overflow Included:
Yes
Proposition 65:
Warning: Cancer and Reproductive Harm
Soaking Depth:
14-1/8 in
Weight:
102 lb